Shop All Aluminum Tube Stock
Onlinemetals
Stainless Steel Rectangle Bar 316, Aluminum, 144 L.
Mfr # 1167
Zoro # G007084581
product price: $95.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$95.99
Free 30-Day Returns
Key Features
- Length 144
- Material Aluminum
- Wall Thickness 0.5
Product Information
- Brand Onlinemetals
- MFR # 1167
- Zoro # G007084581
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 144 |
Details
Material | Aluminum |
Wall Thickness | 0.5 |
Item | Stainless Steel Rectangle Bar 316 |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8, 36" x 5ft Neo Economy 50 (50050-1/8-5)
- ZORO SELECT Music Wire, Steel alloy, 3, 0.012 In (21012)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-314)
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 12" L x 2" W x 1" Thick (BULK-PS-ACB-1951)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 12 L. (10038)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 36 L. (15491)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 24 L. (6706)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1175)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10013)
- ONLINEMETALS Stainless Steel Perforated Sheet 304, Alloy Steel, 12 L. (19988)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 4 1/2 in, 3 ft L. (14463_36_0)
- Onlinemetals Aluminum Tube Stock