Shop All Aluminum Tube Stock
Onlinemetals
Stainless Steel Perforated Sheet 304, Alloy Steel, 12 L.
Mfr # 19988
Zoro # G007084734
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Alloy Steel
- Outside Dia 3.5
- Inside Dia. 3
Product Information
- Brand Onlinemetals
- MFR # 19988
- Zoro # G007084734
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 12 |
Inside Dia. | 3 |
Details
Material | Alloy Steel |
Outside Dia | 3.5 |
Item | Stainless Steel Perforated Sheet 304 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-946)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (6982_36_0)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 1 in Thick, Charcoal (5GDG3)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 6 Ft (2EZB2)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 144 L. (4426)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, 1018 Alloy Type, 24 L. (7498)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 36 L. (10025)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 96 L. (12842)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10032)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 24 L. (12843)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4359_24_0)
- Onlinemetals Aluminum Tube Stock