Shop All Aluminum Tube Stock
Onlinemetals
Sheet/Plate, Titanium, Grade 2 Alloy Type, 48 L.
Mfr # 12626
Zoro # G607085339
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Titanium
- Wall Thickness 0.028
- Alloy Type Grade 2
- Standards ASTM B265
Product Information
- Brand Onlinemetals
- MFR # 12626
- Zoro # G607085339
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Titanium |
Wall Thickness | 0.028 |
Alloy Type | Grade 2 |
Standards | ASTM B265 |
Item | Sheet/Plate |
Description
Titanium Sheet Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ZORO SELECT Buna-N Sheet, 40A, 4'x36"x3/16", Black (BULK-RS-H40-318)
- ONLINEMETALS 0.75" OD x 0.125" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Extruded (24388)
- TRIM-LOK Lid Seal, Foam Double Bulb, 25 ft.L x 1.5"W x 0.5"H (X402BT-25)
- ONLINEMETALS Brass Rectangle Tube 272, Aluminum, 24 L. (20966)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 72 L. (9980)
- ONLINEMETALS Bar-Round, Bronze, 630 Alloy Type, 144 L. (18295)
- ONLINEMETALS Bar-Round, Bronze, 630 Alloy Type, 72 L. (18295)
- ONLINEMETALS Aluminum Sheet/Plate 7050, Alloy Steel, 72 L. (19731)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (10001)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18109_12_0)
- Onlinemetals Aluminum Tube Stock