Shop All Aluminum Tube Stock
Onlinemetals
Sheet/Plate, Copper, 110 Alloy Type, 96 L.
Mfr # 19863
Zoro # G007084956
product price: $4,364.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$4,364.99
Free 30-Day Returns
Key Features
- Length 96
- Material Copper
- Wall Thickness 0.187
- Alloy Type 110
- Standards ASTM B152
Product Information
- Brand Onlinemetals
- MFR # 19863
- Zoro # G007084956
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Details
Material | Copper |
Wall Thickness | 0.187 |
Alloy Type | 110 |
Standards | ASTM B152 |
Item | Sheet/Plate |
Description
Copper Sheet 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (9569_36_0)
- K&S PRECISION METALS BRASS STRIP 12X.016X2"" (8234)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 36 L. (7587)
- ONLINEMETALS Nickel Round Bar 600, Aluminum, 96 L. (9559)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 48 L. (14469)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 12 L. (7591)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (10001)
- ONLINEMETALS Nickel Round Bar 625, Aluminum, 48 L. (12812)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 12 in L. (19660_12_0)
- Onlinemetals Aluminum Tube Stock