Shop All Plastic Sheets
Onlinemetals
Plastic Stainless Steel Sheet/Plate 304 12 L x 48 W x 0.5 Thick
Mfr # 15439
Zoro # G407151456
product price: $3,483.99
/ea
Free Shipping & Returns
$3,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.5
- Plastic Width 48
- Plastic Length 12
- Plastic Color Natural
Product Information
- Brand Onlinemetals
- MFR # 15439
- Zoro # G407151456
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48 |
Plastic Length | 12 |
Details
Item | Stainless Steel Sheet/Plate 304 |
Plastic Material | Plastic |
Plastic Thickness | 0.5 |
Plastic Color | Natural |
Description
Plastic Sheet PEEK Polyetheretherketone Natural provides excellent chemical resistance, very low moisture absorption, high wear resistance, and it is unaffected by continuous exposure to hot water or steam PEEK has an operational temperature range going up to 480 F, and it is flame resistant It is typically used in valve seats, pump gears, seals, bushings, bearings, electrical connectors, water carriers, screws, impellers, wear blades, and laboratory equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/32" Thick (BULK-PS-PS-568)
- ZORO SELECT Rod, 4140, 2 1/2 In Dia x 1 Ft L, BHN 241 (2HKP5)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/4 in Dia. (13887_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (1213_72_0)
- ONLINEMETALS Titanium Bar-Round 12 L x (23467)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 12 W x 0.5 Thick (15439)
- ONLINEMETALS Brass Bar-Square 24 L x 0.313 W x (22678)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 96 L x 0.125 Thick (24939)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 6061 12 L x 24 W x 0.09 Thick (15579)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22860)
- ZORO SELECT clear PETG Sheet Stock 24" L x 24" W x 0.188" Thick (1UTR2)
- Onlinemetals Plastic Sheets