Shop All Plastic Sheets
Onlinemetals
Plastic Stainless Steel Rectangle Bar 17-4 24 L x 48 W x 0.125 Thick
Mfr # 6761
Zoro # G307150641
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.125
- Plastic Width 48
- Plastic Length 24
- Plastic Color Natural
Product Information
- Brand Onlinemetals
- MFR # 6761
- Zoro # G307150641
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48 |
Plastic Length | 24 |
Details
Item | Stainless Steel Rectangle Bar 17-4 |
Plastic Material | Plastic |
Plastic Thickness | 0.125 |
Plastic Color | Natural |
Description
Plastic Sheet Acetal homopolymer Delrin Natural offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 4 In, 6 Ft (2EZG9)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ZORO SELECT Fiberglass Fabric, 18 ft L, 40 in W, 0.003 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan (402III-100-4006)
- PRECISION BRAND Die Button Shim Assortment 0.170-0.750", 18 Sizes, Pk450 (26930)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 24 L x 48 W x 1.5 Thick (6411)
- ONLINEMETALS Brass Tube-Round 144 L x (23460)
- ONLINEMETALS Aluminum Angle-Unequal 48 L x 0.062 Thick (22964)
- ONLINEMETALS Alloy Steel Bar-Hex 12 L x (26158)
- ONLINEMETALS Brass Bar-Square 36 L x 0.313 W x (22678)
- ONLINEMETALS Brass Bar-Round 72 L x (22966)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- Onlinemetals Plastic Sheets