Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length
Mfr # 18334
Zoro # G607152543
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.5
- Tube Length 36
- Tube Material Copper
- Inside Dia. 0.43
Product Information
- Brand Onlinemetals
- MFR # 18334
- Zoro # G607152543
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.5 |
Tube Length | 36 |
Inside Dia. | 0.43 |
Details
Item | Plastic Sheet/Plate Kydex T |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Stop Valve, Chrome, 3/8 in. Pipe Dia. (Z8800-XL-PC)
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (45425-G-2BZ)
- DANCO FAUCET CAP DELTA 7/8"" (9D00088756)
- RHEEM Anode, .900 X 50.375 R-Tech (AP11526BD)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 36 Length (15308)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- B AND K INDUSTRIES TUBE COPPER 1/4 in. X5' (6363804719806)
- Onlinemetals Tubing