Shop All Aluminum Tube Stock
Onlinemetals
Plastic Round Rod Nylon, Stainless Steel, 96 L.
Mfr # 14742
Zoro # G707083044
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Stainless Steel
- Outside Dia 0.375
- Inside Dia. 0.135
Product Information
- Brand Onlinemetals
- MFR # 14742
- Zoro # G707083044
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Inside Dia. | 0.135 |
Details
Material | Stainless Steel |
Outside Dia | 0.375 |
Item | Plastic Round Rod Nylon |
Description
Stainless Round Tube 304 Seamless offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 50A - 1/4" Thick x 18" Wide x 12" Long (BULK-RS-S50-604)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005, 5L, PK10 (44535)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.482 in Overall Width (1375B3X5/16-25)
- ZORO SELECT Rod, Copper, 110, 1/2 Dia x 6 Ft L (CURD00005)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (18017)
- ONLINEMETALS Alloy Steel Round Bar 4140, Carbon Steel, 240 L. (10056)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 144 L. (4426)
- ONLINEMETALS Bar-Round, Copper, 182 Alloy Type, 96 L. (19537)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 48 L. (7573)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 24 L. (12843)
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 3 ft L. (12795_36_0)
- Onlinemetals Aluminum Tube Stock