Shop All Plastic Sheets
Onlinemetals
Plastic Copper Rectangle Bar 110 24 L x 24 W x 0.125 Thick
Mfr # 6756
Zoro # G007150637
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.125
- Plastic Width 24
- Plastic Length 24
- Plastic Color Black
Product Information
- Brand Onlinemetals
- MFR # 6756
- Zoro # G007150637
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 |
Plastic Length | 24 |
Details
Item | Copper Rectangle Bar 110 |
Plastic Material | Plastic |
Plastic Thickness | 0.125 |
Plastic Color | Black |
Description
Plastic Sheet Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-PU-107)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTK7)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PVC-337)
- ZORO SELECT Round Bar (BR360/1-24)
- ONLINEMETALS Carbon Steel Bar-Hex 36 L x (22879)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 6061 12 L x 24 W x 0.09 Thick (15579)
- ONLINEMETALS Aluminum Angle-Unequal 12 L x 0.062 Thick (22964)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22507)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.75 W x (26161)
- ONLINEMETALS Brass Tube-Round 144 L x (23460)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.500" Thick (1ZAH5)
- Onlinemetals Plastic Sheets