Shop All Plastic Sheets
Onlinemetals
Plastic Copper Rectangle Bar 110 12 L x 24 W x 0.125 Thick
Mfr # 6756
Zoro # G307150634
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.125
- Plastic Width 24
- Plastic Length 12
- Plastic Color Black
Product Information
- Brand Onlinemetals
- MFR # 6756
- Zoro # G307150634
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 |
Plastic Length | 12 |
Details
Item | Copper Rectangle Bar 110 |
Plastic Material | Plastic |
Plastic Thickness | 0.125 |
Plastic Color | Black |
Description
Plastic Sheet Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 19/64" H, 10 ft L, 3/8" W (X1003-10)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 48" L x 4" W x 2" Thick (BULK-PS-NYL-358)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 1.000" Thick (PS-UHMW-RCY-32)
- ONLINEMETALS Nickel Silver Bar-Round 12 L x (21905)
- ONLINEMETALS Aluminum Channel 192 L x 0.125 Thick (21786)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 48 W x 0.5 Thick (15439)
- ONLINEMETALS Stainless Steel Bar-Hex 48 L x (21981)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 12 W x 0.5 Thick (15439)
- ONLINEMETALS Stainless Steel Tube-Round 12 L x (26639)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PC-63)
- Onlinemetals Plastic Sheets