Shop All Plastic Sheets
Onlinemetals
Plastic Bronze Round Bar 642 24 L x 48 W x 0.75 Thick
Mfr # 12553
Zoro # G207151229
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.75
- Plastic Width 48
- Plastic Length 24
- Plastic Color Natural
Product Information
- Brand Onlinemetals
- MFR # 12553
- Zoro # G207151229
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48 |
Plastic Length | 24 |
Details
Item | Bronze Round Bar 642 |
Plastic Material | Plastic |
Plastic Thickness | 0.75 |
Plastic Color | Natural |
Description
Plastic SheetPlate UHMW Virgin Natural is tough, chemically resistant, selflubricating, and easy to machine UHMW is also an antistatic plastic, guarding your parts from static discharges It is typically used in chain guides, wear rails, chute liners, truck liners, hopper liners, and other high wear applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8086_12_24)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X3X50T)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 1 ft L. (18020_12_0)
- ZORO SELECT Foam Sheet, Microcellular, 12 in W, 12 in L, 3/8 in Thick, Black (ZUSA-MCP-81)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 24 L x 36 W x 0.063 Thick (23891)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 24 L x 24 W x 0.5 Thick (15439)
- ONLINEMETALS Stainless Steel Alloy Steel Round Tube 4130 12 L x 24 W x 0.08 Thick (22507)
- ONLINEMETALS Stainless Steel Tube-Round 12 L x (26639)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.25 W x (26160)
- ONLINEMETALS Copper Bar-Rectangle 24 L x 1.75 W x 0.75 Thick (21913)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- Onlinemetals Plastic Sheets