Shop All Plastic Sheets
Onlinemetals
Plastic Aluminum Sheet/Plate 6061 12 L x 12 W x 0.08 Thick
Mfr # 15585
Zoro # G907151062
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.08
- Plastic Width 12
- Plastic Length 12
- Plastic Color Clear
Product Information
- Brand Onlinemetals
- MFR # 15585
- Zoro # G907151062
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12 |
Plastic Length | 12 |
Details
Item | Aluminum Sheet/Plate 6061 |
Plastic Material | Plastic |
Plastic Thickness | 0.08 |
Plastic Color | Clear |
Description
Plastic SheetPlate Polycarbonate Clear offers extremely high impact strength, outstanding stability, light weight, and is much easier to machine than other grades of polycarbonate Polycarbonate also has a high temperature range, from 40 to 280 F It is typically used in bulletproof windows, CDs, protoyping parts, and numerous other projects where it replaces glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17968_36_0)
- RUBBER-CAL Closed Cell Rubber - Neoprene - 1/16"X39"X78" (02-128)
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L (19639_72_0)
- ZORO SELECT Bar Stock, Aluminum, 6061, 4 x 5 In, 1 Ft (1ZDE4)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 6061 12 L x 24 W x 0.09 Thick (15579)
- ONLINEMETALS Brass Bar-Round 72 L x (22966)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 48 L x 48 W x 0.242 Thick (22560)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.75 W x (26161)
- ONLINEMETALS Aluminum Bar-Round 144 L x (26321)
- ONLINEMETALS Aluminum Angle-Unequal 96 L x 0.125 Thick (23466)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 24.000 X 60.000 [Ea (SACR.220X24.000X60.000CEF)
- Onlinemetals Plastic Sheets