Shop All Plastic Rods
Onlinemetals
Natural Plastic Round Rod 36 L
Mfr # 6602
Zoro # G507150786
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 36
- Color Natural
Product Information
- Brand Onlinemetals
- MFR # 6602
- Zoro # G507150786
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Details
Material | Plastic |
Color | Natural |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Natural offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Extra Thk Buna-N Camlock Gasket 2-1/2" (BULK-CAM-HXT-2-1/2)
- ZORO SELECT EPDM Strip, 50A, 10'x1"x3/16", Black (BULK-RS-EFR50-14)
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 10 Ft (ZUSA-RC-1836)
- ONLINEMETALS 2" x 2" x 0.25" Stainless Angle 304/304L (13)
- ONLINEMETALS Titanium Bar-Round 12 L (4618)
- ONLINEMETALS Titanium Bar-Round 48 L (4778)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 1.5 W (18109)
- ONLINEMETALS Titanium Bar-Round 48 L (4619)
- ONLINEMETALS Aluminum Bronze Hollowbar 932 12 L, 24 W (13494)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2.5 W (10355)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- Onlinemetals Plastic Rods