Shop All Aluminum Tube Stock
Onlinemetals
I-Beam, Aluminum, 6061 Alloy Type, 300 L.
Mfr # 13211
Zoro # G707083280
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,118.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.38
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
- Inside Dia. 4.026
Product Information
- Brand Onlinemetals
- MFR # 13211
- Zoro # G707083280
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 300 |
Inside Dia. | 4.026 |
Details
Material | Aluminum |
Wall Thickness | 0.38 |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Item | I-Beam |
Description
Aluminum IBeam Aluminum Association 6061T6 exhibits high strength, low weight, above average corrosion resistance, ease of machining, and has excellent weldability 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Aluminum Association IBeam has a consistent thickness throughout the flanges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- PRECISION BRAND PRODUCTS Size A 2" x 2" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42900)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 1-1/4 in Dia. (BULK-PR-PVC-54)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-CAC-13)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 240 L. (23689)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 24 L. (1187)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23436)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1177)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 36 L. (23689)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (14466)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (18003_72_0)
- Onlinemetals Aluminum Tube Stock