Shop All Plastic Sheets
Onlinemetals
Copper Bar-Round 48 L x
Mfr # 22679
Zoro # G507083596
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Copper
- Plastic Length 48
- Standards ASTM B187, ASTM F68
Product Information
- Brand Onlinemetals
- MFR # 22679
- Zoro # G507083596
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 48 |
Details
Item | Bar-Round |
Plastic Material | Copper |
Standards | ASTM B187, ASTM F68 |
Description
Copper Round Bar 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x1 1/4 ID, Pk10 (25250)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.002", Pk20 (MSD002-20)
- RUBBER-CAL Silicone Sheet - 60A Durometer - No Backing - 0.125" Thick x 24" Width x 24" Length - Blue (36-006U-125)
- ALOMA SS Shim, Type C, 0.020In, 300 Series, PK20 (C - 0.020)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 24 L x 24 W x 0.5 Thick (15439)
- ONLINEMETALS Carbon Steel Bar-Hex 36 L x (22878)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 12 L x 24 W x 0.284 Thick (22561)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22857)
- ONLINEMETALS Alloy Steel Tube-Square 72 L x 0.375 W x (26420)
- ONLINEMETALS Plastic Bronze Round Bar 642 24 L x 48 W x 0.75 Thick (12553)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRGY2074.125EP-12X12)
- Onlinemetals Plastic Sheets