Shop All Plastic Rods
Onlinemetals
Clear Plastic Round Rod 24 L
Mfr # 21835
Zoro # G407150961
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 24
- Color Clear
Product Information
- Brand Onlinemetals
- MFR # 21835
- Zoro # G407150961
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 24 |
Details
Material | Plastic |
Color | Clear |
Item | Round Rod |
Description
Plastic Round Rod Acrylic Extruded Clear is completely transparent, extremely dimensionaly stable, highly weather resistant, impact resistant, lightweight, durable, and heat resistant Acrylic can also be thermoformed or molded easily, making it popular across a wide range of industries It is typically used for conveyor shields, doors handles, electronic fences, equipment enclosures, forklift shields, guides, museum cases, security barriers, signs, security barriers, window handles, and shower rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Hollowbar 932 (13984_13_0)
- ZORO SELECT Beige ABS Tube Stock 3 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-33)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 36" W x 12" L (20-111)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/4" W (18S1.25-6)
- ONLINEMETALS Black Plastic Round Rod 36 L (6564)
- ONLINEMETALS Carbon Steel Tube-Square 288 L, 1.5 W (10326)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1.5 W (10322)
- ONLINEMETALS Carbon Steel Bar-Square 96 L, 0.625 W (10279)
- ONLINEMETALS Titanium Bar-Round 24 L (4732)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6660)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4-1/2" Dia. (1UXB8)
- Onlinemetals Plastic Rods