Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 72 L, 2 W
Mfr # 10343
Zoro # G807086112
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 72
- Width 2
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10343
- Zoro # G807086112
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 72 |
Width | 2 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 2 x 12 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14839_48_0)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 3/8" Thick (BULK-PS-UHMW-519)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FLC9)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 6" Dia. (69602104)
- ONLINEMETALS Black Plastic Round Rod 36 L (6564)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 1 W (18096)
- ONLINEMETALS Titanium Bar-Round 24 L (4620)
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 4 W (10376)
- ONLINEMETALS Aluminum Bar-Square 144 L, 1 W (13473)
- ONLINEMETALS Carbon Steel Bar-Round 48 L (13887)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 8" Dia. (BULK-PT-PC-77)
- Onlinemetals Plastic Rods