Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 48 L, 2 W
Mfr # 10339
Zoro # G207085876
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 48
- Width 2
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10339
- Zoro # G207085876
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 48 |
Width | 2 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 2 x 065 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 25 ft L, 1/2 in Thick, Black (CCN591/2X1X25)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2 x 1 In, 3 Ft L (2HKF9)
- ONLINEMETALS Titanium Bar-Round 12 L (4619)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.75 W (10291)
- ONLINEMETALS Titanium Bar-Round 36 L (4620)
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 2.5 W (10355)
- ONLINEMETALS Aluminum Angle-Unequal 12 L (10446)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1.75 W (10335)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-PVC-165)
- Onlinemetals Plastic Rods