Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 48 L, 1.25 W
Mfr # 10320
Zoro # G907086456
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 48
- Width 1.25
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10320
- Zoro # G907086456
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 48 |
Width | 1.25 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 125 x 1875 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (61p.125x18-18)
- ZORO SELECT Foam Strip, Semi-Closed Cell, 1/2 in W, 10 ft L, 1/2 in Thick, Black (ZUSA-CBPSR-207)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L (2HJR3)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 5" Dia. (1UXB9)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.75 W (10291)
- ONLINEMETALS Aluminum Bar-Square 36 L, 1 W (13473)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.5 W (10287)
- ONLINEMETALS Aluminum Aluminum Channel 6063 12 L, 24 W (13479)
- ONLINEMETALS Titanium Bar-Round 36 L (4777)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1 W (10305)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.625 W (RPVCWH.625-5)
- Onlinemetals Plastic Rods