Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 36 L, 1 W
Mfr # 10301
Zoro # G507086559
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 36
- Width 1
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10301
- Zoro # G507086559
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Width | 1 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 1 x 065 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim Assortment, Pk170 (42904)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.75-36)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 2 In Leg, 7 ft (4YTP2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/16" Dia. (2XPC5)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1.25 W (10314)
- ONLINEMETALS Titanium Bar-Round 24 L (4620)
- ONLINEMETALS Brass Bar-Round 12 L (4745)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 2 W (10343)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 1.25 W (18097)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2.5 W (10355)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 5/8" Dia. (1YVP6)
- Onlinemetals Plastic Rods