Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 36 L, 0.875 W
Mfr # 10297
Zoro # G907086494
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 0.875
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10297
- Zoro # G907086494
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Width | 0.875 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 875 x 065 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 11/64, 0.1718 In (W1D11646)
- STEELWORKS 112x96 14GA SlotAngle (11106)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 5 in Dia. (BULK-PR-UHMW-113)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 60A (BULK-RS-N60-309)
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 1.5 W (10328)
- ONLINEMETALS Carbon Steel Bar-Square 12 L, 0.75 W (10280)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1 W (10301)
- ONLINEMETALS Carbon Steel Tube-Square 288 L, 1.5 W (10326)
- ONLINEMETALS Clear Plastic Round Rod 24 L (21835)
- ONLINEMETALS Titanium Bar-Round 144 L (4732)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/16" Dia. (2XMK3)
- Onlinemetals Plastic Rods