Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 36 L, 0.5 W
Mfr # 10287
Zoro # G707086632
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 0.5
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10287
- Zoro # G707086632
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Width | 0.5 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 5 x 065 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-246)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/8 ID, Pk10 (25234)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-25)
- ZORO SELECT Rod, Aluminum, 6061, 2 1/4 In Dia x 6 Ft L (61R2.25-72)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 1.5 W (18109)
- ONLINEMETALS Aluminum Aluminum Channel 6063 24 L, 48 W (13479)
- ONLINEMETALS Aluminum Bar-Square 144 L, 1 W (13473)
- ONLINEMETALS Aluminum Carbon Steel Round Bar 1018 144 L (9893)
- ONLINEMETALS Carbon Steel Bronze Round Bar 510 288 L (10314)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.5 W (10322)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/4" Dia. (69642104)
- Onlinemetals Plastic Rods