Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 288 L, 1.5 W
Mfr # 10326
Zoro # G207086460
product price: $214.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$214.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 288
- Width 1.5
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10326
- Zoro # G207086460
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 288 |
Width | 1.5 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 15 x 12 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 1/2x120 In (2FKG6)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.025", Pk20 (MSD025-20)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4468_72_0)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- ONLINEMETALS Aluminum Bar-Rectangle 144 L, 6 W (13413)
- ONLINEMETALS Titanium Bar-Round 12 L (4777)
- ONLINEMETALS Clear Plastic Round Rod 24 L (21835)
- ONLINEMETALS Aluminum Carbon Steel Round Bar 1018 144 L (9893)
- ONLINEMETALS Titanium Bar-Round 144 L (4732)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 2.5 W (18110)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 1" Dia. (BULK-PT-PC-24)
- Onlinemetals Plastic Rods