Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 24 L, 2.5 W
Mfr # 10355
Zoro # G507085828
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 24
- Width 2.5
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10355
- Zoro # G507085828
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 24 |
Width | 2.5 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 25 x 25 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-25)
- ZORO SELECT Music Wire, Type 302 SS, 0.050 In (29050)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x6", 60A (BULK-RS-E60-909)
- PRECISION BRAND Arbor Shim, 0.0200x3/4 ID, Pk10 (25173)
- ONLINEMETALS Carbon Steel Bar-Round 48 L (13887)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 1 W (18096)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ONLINEMETALS Brass Bar-Round 12 L (4745)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 2 W (13415)
- ONLINEMETALS Stainless Steel Bar-Round 72 L (4473)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 2" Dia. (BULK-PT-PC-40)
- Onlinemetals Plastic Rods