Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 12 L, 2.5 W
Mfr # 10352
Zoro # G407086147
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 12
- Width 2.5
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10352
- Zoro # G407086147
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2.5 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 25 x 12 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F1-13)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 6 In (17415)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (14695_12_12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PC-63)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 2.5 W (18110)
- ONLINEMETALS Aluminum Angle-Unequal 12 L (10446)
- ONLINEMETALS Titanium Bar-Round 48 L (4778)
- ONLINEMETALS Carbon Steel Bar-Round 48 L (13887)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 2 W (13415)
- ONLINEMETALS Titanium Bar-Round 72 L (4777)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 6 W (RNYLNA6.000EXT)
- Onlinemetals Plastic Rods