Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 12 L, 2 W
Mfr # 10343
Zoro # G907085831
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 12
- Width 2
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10343
- Zoro # G907085831
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 2 x 12 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1x48 STL RND Tube (N215-749)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (PS-PC-SR-191)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.25 W (10320)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.75 W (10291)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1.25 W (10318)
- ONLINEMETALS Black Plastic Round Rod 36 L (6564)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.25 W (10314)
- ONLINEMETALS Aluminum Bar-Rectangle 144 L, 6 W (13413)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-333)
- Onlinemetals Plastic Rods