Shop All Plastic Sheets
Onlinemetals
Carbon Steel Stainless Steel Round Tube 304 12 L x 36 W x 0.06 Thick
Mfr # 21988
Zoro # G707084195
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Carbon Steel
- Plastic Thickness 0.06
- Plastic Width 36
- Plastic Length 12
Product Information
- Brand Onlinemetals
- MFR # 21988
- Zoro # G707084195
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 36 |
Plastic Length | 12 |
Details
Item | Stainless Steel Round Tube 304 |
Plastic Material | Carbon Steel |
Plastic Thickness | 0.06 |
Description
Hot Roll Weathering Steel Sheet A606A588A CORTEN Equivalent 006 16 GA has a higher corrosion resistance than other hot roll steels and produces a rusted finish corrosion resistant layer as it is exposed to the elements Weathering Steel sheet is popularly used in sculpture, exterior facades and roofing when an antiqued appearance is desired Hot Roll A606A588A are similar to the product trade named CorTen but have a slightly different chemical make up
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ZORO SELECT Beige ABS Tube Stock 1 ft L, 1/4 in Inside Dia, 5/8 in Outside Dia (BULK-PT-ABS-16)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B6)
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- ONLINEMETALS Brass Tube-Round 144 L x (23460)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22860)
- ONLINEMETALS Plastic Stainless Steel Rectangle Bar 17-4 24 L x 48 W x 0.125 Thick (6761)
- ONLINEMETALS Aluminum Channel 192 L x 0.125 Thick (21786)
- ONLINEMETALS Aluminum Angle-Unequal 12 L x 0.062 Thick (22964)
- ONLINEMETALS Aluminum Angle-Unequal 48 L x 0.062 Thick (22964)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.003 X 48.000 Inch X 200 FT [Each] (SMYLDCL.003X48.000X200FT)
- Onlinemetals Plastic Sheets