Shop All Plastic Sheets
Onlinemetals
Carbon Steel Bar-Hex 12 L x
Mfr # 22965
Zoro # G307083529
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Carbon Steel
- Plastic Length 12
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 22965
- Zoro # G307083529
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 12 |
Details
Item | Bar-Hex |
Plastic Material | Carbon Steel |
Standards | ASTM A108 |
Description
Cold Roll Hex Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled Steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1In. H (23188R100-B8)
- ZORO SELECT Rod, 4140, 2 In Dia x 1 Ft L, BHN 241 (2HKP3)
- ONLINEMETALS 1.75" OD x 0.1875" Wall x 1.375" ID Carbon Steel Round Tube A513-Type 5 DOM (9552)
- KLEIN TOOLS Tie Wire Reel, Lightweight Aluminum (27400)
- ONLINEMETALS Alloy Steel Bar-Hex 12 L x (26158)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22860)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 12 W x 0.5 Thick (15439)
- ONLINEMETALS Aluminum Angle-Unequal 96 L x 0.125 Thick (23466)
- ONLINEMETALS Alloy Steel Bar-Round 96 L x (25270)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-CAC-15)
- Onlinemetals Plastic Sheets