Shop All Aluminum Tube Stock
Onlinemetals
Brass Rectangle Tube 272, Aluminum, 24 L.
Mfr # 20966
Zoro # G807152244
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Aluminum
- Outside Dia 0.5
- Inside Dia. 0.26
Product Information
- Brand Onlinemetals
- MFR # 20966
- Zoro # G807152244
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Inside Dia. | 0.26 |
Details
Material | Aluminum |
Outside Dia | 0.5 |
Item | Brass Rectangle Tube 272 |
Description
Aluminum Round Tube 2024T3 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, 302SS, 5/32 In, Pk100 (4RJK5)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1 1/2 In, 6 Ft (61F.188X1.5-72)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 9/16" Dia. (2XMG6)
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Angle 6063-T52 (14689)
- ONLINEMETALS Aluminum Round Tube 6061, Anodized AIuminum, 72 L. (23901)
- ONLINEMETALS Angle-Unequal, Carbon Steel, A36 Alloy Type, 48 L. (9982)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (20905)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 144 L. (4426)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 48 L. (14469)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (20737)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83015)
- Onlinemetals Aluminum Tube Stock