Shop All Plastic Sheets
Onlinemetals
Brass Bar-Square 24 L x 0.313 W x
Mfr # 22678
Zoro # G607084752
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Brass
- Plastic Width 0.313
- Plastic Length 24
- Standards ASTM B16
Product Information
- Brand Onlinemetals
- MFR # 22678
- Zoro # G607084752
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 0.313 |
Plastic Length | 24 |
Details
Item | Bar-Square |
Plastic Material | Brass |
Standards | ASTM B16 |
Description
Brass Square Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.127mm (316-005-6-50)
- PRECISION BRAND Shim Stock Assortment 5 x 20", Pk14 (44905)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1ZAR1)
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS0.1875x3x41)
- ONLINEMETALS Aluminum Angle-Unequal 12 L x 0.062 Thick (22964)
- ONLINEMETALS Alloy Steel Bar-Round 96 L x (25270)
- ONLINEMETALS Alloy Steel Tube-Square 72 L x 0.375 W x (26420)
- ONLINEMETALS Aluminum Aluminum Round Tube 6061 48 L x 144 W x 0.05 Thick (24264)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22857)
- ONLINEMETALS Aluminum Angle-Unequal 96 L x 0.125 Thick (23466)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1ZAL5)
- Onlinemetals Plastic Sheets