Shop All Plastic Rods
Onlinemetals
Brass Bar-Round 12 L
Mfr # 4745
Zoro # G307086674
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 12
- Standards ASTM B16
Product Information
- Brand Onlinemetals
- MFR # 4745
- Zoro # G307086674
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Details
Material | Brass |
Item | Bar-Round |
Standards | ASTM B16 |
Description
Brass Round Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 3" Expanding Arbor (3902-4020)
- ZORO SELECT Oil Hard Drill Rod, O1, 17/64, 0.2656 In (O1D17646)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.220" Thick (BULK-PS-PC-601)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22560_48_48)
- ONLINEMETALS Aluminum Aluminum Channel 6063 24 L, 36 W (13479)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10339)
- ONLINEMETALS Titanium Bar-Round 48 L (4619)
- ONLINEMETALS Carbon Steel Tube-Square 288 L, 1.5 W (10326)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10343)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 1.25 W (18097)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1/4" Dia. (1YVP3)
- Onlinemetals Plastic Rods