Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Carbon Steel, 12L14 Alloy Type, 48 L.
Mfr # 7590
Zoro # G607083328
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Carbon Steel
- Outside Dia 0.875
- Alloy Type 12L14
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 7590
- Zoro # G607083328
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Outside Dia | 0.875 |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Item | Bar-Round |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-12)
- ZORO SELECT Neoprene Sheet, 50A, 24"x12"x3mm, Black (BULK-RS-NHS50-999)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (17R.5-36)
- ZORO SELECT White Acetal Copolymer Sheet Stock 48" L x 12" W x 1.500" Thick (1NMD6)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 24 L. (7566)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 36 L. (10025)
- ONLINEMETALS Angle-Unequal, Carbon Steel, A36 Alloy Type, 48 L. (9982)
- ONLINEMETALS Angle-Unequal, Carbon Steel, A36 Alloy Type, 72 L. (9931)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 48 L. (19859)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L. (7587)
- ONLINEMETALS Bar-Round, Aluminum, 6061 Alloy Type, 144 L. (18042)
- Onlinemetals Aluminum Tube Stock