Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Carbon Steel, 12L14 Alloy Type, 48 L.
Mfr # 7585
Zoro # G007082983
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Carbon Steel
- Outside Dia 0.625
- Alloy Type 12L14
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 7585
- Zoro # G007082983
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Outside Dia | 0.625 |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Item | Bar-Round |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (BULK-RS-NAT40-209)
- GLAZELOCK 1/8", 2" x 4" Plastic Flat Plate Shims Red 600pc/box (50 sheets of 12) (FS02)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 12 X 48 (SPLEXICL.125-12X48)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick (PS-UHMW-ET-6)
- ONLINEMETALS Angle-Unequal, Carbon Steel, A36 Alloy Type, 48 L. (9931)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1167)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 24 L. (4425)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 48 L. (13223)
- ONLINEMETALS Bar-Round, Aluminum, 6061 Alloy Type, 144 L. (18042)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 48 L. (15490)
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L (23883_72_0)
- Onlinemetals Aluminum Tube Stock