Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Bronze, 630 Alloy Type, 72 L.
Mfr # 18295
Zoro # G807084590
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material Bronze
- Outside Dia 1.625
- Alloy Type 630
- Standards AMS 4640, ASTM B150
Product Information
- Brand Onlinemetals
- MFR # 18295
- Zoro # G807084590
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 72 |
Details
Material | Bronze |
Outside Dia | 1.625 |
Alloy Type | 630 |
Standards | AMS 4640, ASTM B150 |
Item | Bar-Round |
Description
Bronze Round Bar 630 contains a high amount of nickel and aluminum, giving it an exceptionally high strength, as well as high wear resistance, corrosion resistance, and ductility Additionally, 630 maintains its strength even at elevated temperatures and for prolongued periods It is typically used in aerospace and marine applications such as valve stems, high strength bushings, valve seats and guides, gears, cams, nuts, shafts, and ship propellers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 1 1/4In. PLASTIC ANGLE (6 FT P-654)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 3 Ft L, BHN 241 (2HKR7)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 1/2 in Thick, Gray (ZUSA-XPE-1)
- PARLEC Arbor Spacer, 0.75 In Thick, ID 2 (014-914)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 24 L. (12817)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 96 L. (9975)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 96 L. (6608)
- ONLINEMETALS Plastic Round Rod Nylon, Stainless Steel, 96 L. (14742)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 96 L. (7585)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 12 L. (6691)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83013)
- Onlinemetals Aluminum Tube Stock