Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Aluminum, 2024 Alloy Type, 96 L.
Mfr # 17966
Zoro # G007084604
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Outside Dia 0.25
- Alloy Type 2024
- Standards AMS 4120, AMS QQ-A-225/6, ASTM B211
Product Information
- Brand Onlinemetals
- MFR # 17966
- Zoro # G007084604
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Details
Material | Aluminum |
Outside Dia | 0.25 |
Alloy Type | 2024 |
Standards | AMS 4120, AMS QQ-A-225/6, ASTM B211 |
Item | Bar-Round |
Description
14 inch Aluminum Round Bar 2024T4 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 5 In, 6 Ft L (2AHF2)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873090)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-25)
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L (4391)
- ONLINEMETALS Nickel Round Bar 400, Aluminum, 48 L. (12795)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 144 L. (4426)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 36 L. (23689)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10013)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 24 L. (4425)
- ONLINEMETALS Alloy Steel Round Bar 4140, Carbon Steel, 240 L. (10056)
- ONLINEMETALS Bar-Round, Aluminum, 6061 Alloy Type, 96 L. (18010)
- Onlinemetals Aluminum Tube Stock