Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Alloy Steel, 4140 Alloy Type, 12 L.
Mfr # 15490
Zoro # G307085646
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Alloy Steel
- Outside Dia 1.5
- Alloy Type 4140
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 15490
- Zoro # G307085646
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 12 |
Details
Material | Alloy Steel |
Outside Dia | 1.5 |
Alloy Type | 4140 |
Standards | ASTM A108 |
Item | Bar-Round |
Description
Alloy Steel Round Bar 4140 Annealed Cold Finish, also referred to as Chromoly Steel, is known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 is popular for a wide range of applications and is ductile and easily machined in the annealed state It is commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Natural (ZUSA-PU-180)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200 In, 10 In (44260)
- ZORO SELECT Water Hard Drill Rod, W1, 1/8, 0.125 In (W1D186)
- ZORO SELECT Slotted Shim 2 x 2" x 0.125", Pk5 (36D730)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (18011)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 48 L. (6699)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (26547)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 48 L. (10035)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 24 L. (15949)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 24 L. (4425)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18109_12_0)
- Onlinemetals Aluminum Tube Stock