Shop All Copper Tubing
Onlinemetals
Bar-Round, 1.375 Outside Dia, 96 Length
Mfr # 15293
Zoro # G307087336
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.375
- Tube Length 96
- Tube Material Aluminum
- Standards ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 15293
- Zoro # G307087336
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.375 |
Tube Length | 96 |
Details
Item | Bar-Round |
Tube Material | Aluminum |
Standards | ASTM B221 |
Description
138 inch Aluminum Round Bar 6262T6511 has superior corrosion resistance, excellent machinability, good strength, and good corrosion resistance 6262 was specifically designed for applications that require significant machining, the addition of lead and bismuth helps lubricate the cutting tool 6262 is typically used in camera parts, couplings, marine fittings, decorative hardware, hinge pins, knobs, nuts, oil line fittings, valves, and valve parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Clips Fastener, 1 In Max Dia, PK25 (T22)
- MIDLAND METAL 2 GALVANIZED VENT CAP (21178)
- FLUIDMASTER Toilet Flapper, Rubber, Red/Black, 2-1/4" (501P21G)
- ARROWHEAD BRASS Silcockflange3/4Fm3/4Hlf (355LF)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 36 Length (15308)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type M (MH03010)
- Onlinemetals Tubing