Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Stainless Steel, 304 Alloy Type, 144 L.
Mfr # 4426
Zoro # G307085707
product price: $437.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Length 144
- Material Stainless Steel
- Wall Thickness 0.375
- Alloy Type 304
- Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A240 (call for availability), ASTM A276
Product Information
- Brand Onlinemetals
- MFR # 4426
- Zoro # G307085707
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 144 |
Details
Material | Stainless Steel |
Wall Thickness | 0.375 |
Alloy Type | 304 |
Standards | AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A240 (call for availability), ASTM A276 |
Item | Bar-Rectangle |
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Pet Door and Window Screen, Polyester, 48 in W, 7 ft L, 0.025 in Wire Dia, Charcoal (FCS8994-M)
- ZORO SELECT Foam Sheet, Microcellular, 12 in W, 12 in L, 3/8 in Thick, Black (ZUSA-MCP-81)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL01.00XOH)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x1/2 ID, PK10 (24137)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 12 L. (10038)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (18018)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 36 L. (7587)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 12 L. (20905)
- ONLINEMETALS Tube-Rectangle, Carbon Steel, A500-A513 Alloy Type, 96 L. (12876)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 240 L. (19958)
- K&S PRECISION METALS 83060 0.18 x 0.049 x 12 in. Aluminium Round Tube (5267240)
- Onlinemetals Aluminum Tube Stock