Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Copper, 110 Alloy Type, 36 L.
Mfr # 4266
Zoro # G607085315
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Copper
- Wall Thickness 0.125
- Alloy Type 110
- Standards ASTM B187
Product Information
- Brand Onlinemetals
- MFR # 4266
- Zoro # G607085315
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 |
Details
Material | Copper |
Wall Thickness | 0.125 |
Alloy Type | 110 |
Standards | ASTM B187 |
Item | Bar-Rectangle |
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILCRAT Drill Rod, 5/16, 0-1, 3 ft. L (O1D5166)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-67)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23692)
- GLAZELOCK 1/8" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ19)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13211)
- ONLINEMETALS Stainless Steel Rectangle Bar 316, Aluminum, 144 L. (1167)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 96 L. (23689)
- ONLINEMETALS Brass Round Tube Brass, Anodized AIuminum, 48 L. (23901)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 144 L. (7566)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10013)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 5 5/8 in, 1/2 ft L. (14969_6_0)
- Onlinemetals Aluminum Tube Stock