Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L.
Mfr # 10031
Zoro # G507085354
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material Carbon Steel
- Wall Thickness 0.25
- Alloy Type A36
- Standards ASTM A36
Product Information
- Brand Onlinemetals
- MFR # 10031
- Zoro # G507085354
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 72 |
Details
Material | Carbon Steel |
Wall Thickness | 0.25 |
Alloy Type | A36 |
Standards | ASTM A36 |
Item | Bar-Rectangle |
Description
Hot Rolled Steel Flat Bars A36 025 X 25 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bars A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 25 Ft. (ZUSA-RC-55)
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Black Sheet (156238)
- ZORO SELECT Expanded Sheet, Flat, Carbon, 8x4 ft, 3/4-#9 (41F0759-48X96)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10032)
- ONLINEMETALS Aluminum Round Bar 2011, Carbon Steel, 240 L. (9999)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1181)
- ONLINEMETALS Stainless Steel Rectangle Bar 316, Aluminum, 96 L. (1214)
- ONLINEMETALS Aluminum Sheet/Plate 6061, Stainless Steel, 36 L. (19700)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (20737)
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (20149_48_0)
- Onlinemetals Aluminum Tube Stock