Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L.
Mfr # 10011
Zoro # G607084691
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material Carbon Steel
- Wall Thickness 0.1875
- Alloy Type A36
- Standards ASTM A36
Product Information
- Brand Onlinemetals
- MFR # 10011
- Zoro # G607084691
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 72 |
Details
Material | Carbon Steel |
Wall Thickness | 0.1875 |
Alloy Type | A36 |
Standards | ASTM A36 |
Item | Bar-Rectangle |
Description
Hot Rolled Commercial Quality Steel Flat Bars 01875 X 05 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bar has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 1/4" Wide x 10ft. Long (BULK-RS-S40-76)
- TRIMACO Plastic Sheeting 9'X400' (79400)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Bright (3000031)
- ZORO SELECT Flat, Steel, 4140, 1/2 x 1 In, 1 Ft L (2HKF3)
- ONLINEMETALS Stainless Steel Expanded Sheet 304, Aluminum, 48 L. (19893)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 12 L. (23690)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 12 L. (13212)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 96 L. (23689)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 240 L. (18017)
- ONLINEMETALS Tube-Rectangle, Anodized AIuminum, 6063 Alloy Type, 48 L. (23911)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 36 L. (19859)
- Onlinemetals Aluminum Tube Stock