Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Carbon Steel, 1018 Alloy Type, 24 L.
Mfr # 7498
Zoro # G107084566
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Carbon Steel
- Wall Thickness 0.5
- Alloy Type 1018
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 7498
- Zoro # G107084566
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Details
Material | Carbon Steel |
Wall Thickness | 0.5 |
Alloy Type | 1018 |
Standards | ASTM A108 |
Item | Bar-Rectangle |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Aluminum Round Tube 6063, Aluminum, 96 L. (21001)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 (87133)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-F-27)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X135BT-100)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 48 L. (6699)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1181)
- ONLINEMETALS Aluminum Sheet/Plate 6061, Stainless Steel, 72 L. (19700)
- ONLINEMETALS Stainless Steel Rectangle Bar 316, Aluminum, 48 L. (1210)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6063 Alloy Type, 24 L. (18078)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13209)
- ONLINEMETALS Tube-Rectangle, Anodized AIuminum, 6063 Alloy Type, 48 L. (23911)
- Onlinemetals Aluminum Tube Stock