Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L.
Mfr # 1175
Zoro # G607084448
product price: $148.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$148.99
Free 30-Day Returns
Key Features
- Length 144
- Material Aluminum
- Wall Thickness 0.625
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 1175
- Zoro # G607084448
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 144 |
Details
Material | Aluminum |
Wall Thickness | 0.625 |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Item | Bar-Rectangle |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Buna, 3/32 In Th, 36 Inx15 Ft (BULK-RS-H70-1019)
- ZORO SELECT Brass Strip (8225)
- PRECISION BRAND Arbor Shim, 0.0100x3/4 ID, Pk10 (25170)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-282)
- ONLINEMETALS Nickel Round Bar 625, Aluminum, 48 L. (12812)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 36 L. (15491)
- ONLINEMETALS Bar-Round, Copper, 182 Alloy Type, 96 L. (19537)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (18014)
- ONLINEMETALS Bar-Round, Carbon Steel, A36 Alloy Type, 96 L. (10233)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 36 L. (15490)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (4358_36_0)
- Onlinemetals Aluminum Tube Stock