Shop All Aluminum Tube Stock
Onlinemetals
Bar-Hex, Carbon Steel, 12L14 Alloy Type, 48 L.
Mfr # 19766
Zoro # G407085423
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Carbon Steel
- Alloy Type 12L14
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 19766
- Zoro # G407085423
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Item | Bar-Hex |
Description
Cold Roll Hex Bar 12L14 Cold Drawn offer high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Silicone60 (2860-1/16V)
- RANDALL 3/4In. X 1/8In. ANGLE (8 FT MF-638)
- PRECISION BRAND Arbor Shim, 0.0020x3/4 ID, Pk10 (25163)
- ZORO SELECT Flat Stock, Copper, 110, 1/16 x 1/2 In, 6 Ft (CUREC00018)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L. (7587)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, 1018 Alloy Type, 12 L. (7479)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13218)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 36 L. (7591)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 48 L. (15490)
- ONLINEMETALS Plastic Round Rod Nylon, Stainless Steel, 96 L. (14742)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (18004)
- Onlinemetals Aluminum Tube Stock