Shop All Plastic Sheets
Onlinemetals
Anodized AIuminum Aluminum Round Tube 6061 96 L x 0.125 Thick
Mfr # 24939
Zoro # G707083471
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Anodized AIuminum
- Plastic Thickness 0.125
- Plastic Length 96
- Plastic Color Black
Product Information
- Brand Onlinemetals
- MFR # 24939
- Zoro # G707083471
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 96 |
Details
Item | Aluminum Round Tube 6061 |
Plastic Material | Anodized AIuminum |
Plastic Thickness | 0.125 |
Plastic Color | Black |
Description
Aluminum Angle 6063T5 Anodized offers exceptional corrosion resistance, light weight, good formability, and similar strength to 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications Color variations may occur from one piece to the next
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-ACB-373)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3/4 in, 6 ft L. (1193_72_0)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Yellow (879010)
- ONLINEMETALS 0.75" Acrylic Round Rod Extruded Clear (21836)
- ONLINEMETALS Stainless Steel Tube-Round 96 L x (23045)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 2024 12 L x 12 W x 0.125 Thick (15652)
- ONLINEMETALS Aluminum Bar-Square 12 L x 0.25 W x (26160)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 24 L x 48 W x 1.5 Thick (6411)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 1.5 Thick (6411)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22509)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Skived Sheet, 0.010 X 48.000 X 48.000 [Each] (STFE.010X48.000X48.000V)
- Onlinemetals Plastic Sheets