Shop All Aluminum Tube Stock
Onlinemetals
Angle-Unequal, Carbon Steel, A36 Alloy Type, 72 L.
Mfr # 9982
Zoro # G907082977
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material Carbon Steel
- Wall Thickness 0.3125
- Alloy Type A36
- Standards ASTM A36, ASTM A529
Product Information
- Brand Onlinemetals
- MFR # 9982
- Zoro # G907082977
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 72 |
Details
Material | Carbon Steel |
Wall Thickness | 0.3125 |
Alloy Type | A36 |
Standards | ASTM A36, ASTM A529 |
Item | Angle-Unequal |
Description
Hot Rolled Steel Angle A36 4 x 6 x 03125 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, Union Jack, 57083, 36"L x 24"W x 1/5" Thick, Silver (57083)
- FILM-GARD Plastic Sheeting 6 mil X 24 ft. W X 100 ft. L Polyethylene Black (626082)
- ZORO SELECT Plate Stock, Al, 6061, 1/4 x 24 x 24 In (61P.25X24-24)
- ADFORS Door and Window Screen, Bronze, 30 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9457-M)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 12 L. (4263)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 12 L. (6606)
- ONLINEMETALS Tube-Square, Aluminum, 6063 Alloy Type, 96 L. (20685)
- ONLINEMETALS Angle-Unequal, Carbon Steel, A36 Alloy Type, 36 L. (9982)
- ONLINEMETALS Carbon Steel Round Bar 12L14, Aluminum, 288 L. (7873)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 96 L. (6657)
- ONLINEMETALS Tube-Rectangle, Carbon Steel, A500-A513 Alloy Type, 96 L. (12876)
- Onlinemetals Aluminum Tube Stock