Shop All Aluminum Tube Stock
Onlinemetals
Angle-Equal, Carbon Steel, A36 Alloy Type, 24 L.
Mfr # 9934
Zoro # G407083030
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Carbon Steel
- Wall Thickness 0.1875
- Alloy Type A36
- Standards ASTM A36, ASTM A529
Product Information
- Brand Onlinemetals
- MFR # 9934
- Zoro # G407083030
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Details
Material | Carbon Steel |
Wall Thickness | 0.1875 |
Alloy Type | A36 |
Standards | ASTM A36, ASTM A529 |
Item | Angle-Equal |
Description
Hot Rolled Steel Angle A36 25 x 25 x 01875 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 3 1/4 In Dia x 1 Ft L (61R3.25-12)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 24" Width x 24" Length - Blue (36-005U-125)
- ZORO SELECT Black Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACC-80)
- ZORO SELECT Flat Stock, Hot Rolled, .375"x1.5"x240" (HF.375X1.5-240)
- ONLINEMETALS Stainless Steel Rectangle Bar 316, Aluminum, 48 L. (1209)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1175)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 24 L. (1173)
- ONLINEMETALS Brass Round Tube Brass, Anodized AIuminum, 48 L. (23901)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1177)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 96 L. (4403)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83061)
- Onlinemetals Aluminum Tube Stock