Shop All Plastic Sheets
Onlinemetals
Aluminum Tube-Round 96 L x
Mfr # 22857
Zoro # G707084799
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Length 96
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B429
Product Information
- Brand Onlinemetals
- MFR # 22857
- Zoro # G707084799
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 96 |
Details
Item | Tube-Round |
Plastic Material | Aluminum |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B429 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Buna-N Rubber Strip w Adhesive, 50A, 1/8"T x 2"W x 10 Ft L (BULK-RS-H50FDA-174)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/8" Dia. (2XMK8)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-28)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4423_48_0)
- ONLINEMETALS Aluminum Channel 192 L x 0.125 Thick (21786)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 304 12 L x 36 W x 0.06 Thick (21988)
- ONLINEMETALS Stainless Steel Tube-Round 96 L x (23045)
- ONLINEMETALS Stainless Steel Alloy Steel Round Tube 4130 12 L x 24 W x 0.08 Thick (22507)
- ONLINEMETALS Carbon Steel Bar-Hex 36 L x (22879)
- ONLINEMETALS Alloy Steel Bar-Hex 12 L x (26158)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 24.000 X 60.000 [Ea (SACR.220X24.000X60.000CEF)
- Onlinemetals Plastic Sheets