Shop All Plastic Sheets
Onlinemetals
Aluminum Sheet-Expanded 96 L x 48 W x 0.095 Thick
Mfr # 22513
Zoro # G507084210
product price: $338.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Thickness 0.095
- Plastic Width 48
- Plastic Length 96
- Shape Flattened
Product Information
- Brand Onlinemetals
- MFR # 22513
- Zoro # G507084210
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48 |
Plastic Length | 96 |
Details
Item | Sheet-Expanded |
Plastic Material | Aluminum |
Plastic Thickness | 0.095 |
Shape | Flattened |
Description
Aluminum Expanded Sheet 3003 Flattened offers good strength, high durability, easy machinability, high corrosion resistance, and light weight It is a single piece construction that won't unravel and can be easily cut, formed, or welded 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping Expanded Sheet is popular for filters, covers, artwork, and security grates Flattened means that the pieces of the mesh have a flattened top bottom surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 5 in Over. W (1172_48_0)
- J-B WELD Fbrwld Prmnt Fbrc Adhsv (38263)
- ZORO SELECT PlstcSht, GaroltCE, 12"x12", 0.25"T, Brw, Opq (BULK-CS-GCE-44)
- SEAMTEC Premium Vinyl, Durable, Marine, Upholstery Fabric, Black Order qty is in Yard increments (SEAMCH909FABCU)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 24 L x 48 W x 1.5 Thick (6411)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- ONLINEMETALS Aluminum Angle-Unequal 96 L x 0.125 Thick (23466)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 72 L x 0.0625 Thick (24934)
- ONLINEMETALS Plastic Copper Rectangle Bar 110 24 L x 24 W x 0.125 Thick (6756)
- ONLINEMETALS Carbon Steel Bar-Hex 36 L x (22879)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (PS-PC-SR-200)
- Onlinemetals Plastic Sheets