Shop All Aluminum Tube Stock
Onlinemetals
Aluminum Round Bar 6061, Aluminum, 144 L.
Mfr # 12842
Zoro # G507152988
product price: $832.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$832.99
Free 30-Day Returns
Key Features
- Length 144
- Material Aluminum
- Outside Dia 1.375
- Inside Dia. 1.125
Product Information
- Brand Onlinemetals
- MFR # 12842
- Zoro # G507152988
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 144 |
Inside Dia. | 1.125 |
Details
Material | Aluminum |
Outside Dia | 1.375 |
Item | Aluminum Round Bar 6061 |
Description
Aluminum Round Tube 2024T3 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18-8 Stainless Steel Ring Shim 0.01 Thick 2 ID (98126A483)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.177" Thick (BULK-PS-PC-593)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (2XNP1)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1029-50 (RS1029-50)
- ONLINEMETALS Bar-Round, Carbon Steel, A36 Alloy Type, 36 L. (10236)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 48 L. (18015)
- ONLINEMETALS Nickel Round Bar 625, Aluminum, 48 L. (12812)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10032)
- ONLINEMETALS Tube-Rectangle, Anodized AIuminum, 6063 Alloy Type, 48 L. (23911)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23436)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 3 5/8 in, 1 ft L. (18021_12_0)
- Onlinemetals Aluminum Tube Stock